Holder for LED indoor/surface-mounted lamp, 12 V
Rail for FLT
RL-F.INLGHT-FLT15
Register now and access more than 125,000 products
- Includes fastening material
Datasheets(X)
Type description | HALFLT15 |
Width | 371 mm |
Height | 36 mm |
Depth | 54 mm |
Product weight (per item) | 0.31 kg |
Material | Sheet steel |
Colour | Anthracite grey RAL 7016 structured |