Welcome to Würth Netherlands For trade customers only

Hinge ring

Hinge ring steel brass plated
WSH-FITT-(D2J)-10X16X2

Art.-no. 0400710

EAN 4063275234637

Individual price display after login
Hinge ring

Art.-no. 0400710

Individual price display after login
Quantity
PU
x 10000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Brass-plated steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

10 mm

Outer diameter (d2)

16 mm

Material

Steel

Surface

Brass plated

Thickness (s1)

2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information