Hinge Type H
Recessed trapezoidal hinge
RECESHNGE-TRPZ-PRECCAST-POL-A4-71X28X6
Art.-no. 5176053206
EAN 4056807316611
Register now and access more than 125,000 products
- high strength in harsh environments
- quality polished finish
High mechanical strength:
- thicker cast part
Datasheets(X)
|  | |
| Width | 71 mm | 
| Material thickness | 6 mm | 
| Material | Stainless steel A4 | 
| Material of housing | Stainless steel A4 | 
| Material of arm | Stainless steel A4 | 
| Material of cover | Stainless steel A4 | 
| Material of pin | Stainless steel A4 | 
| Surface | Plain | 
| Gloss level | Polished | 
| Product weight (per item) | 0.212 kg | 
 
 
 
