Hinge Type C
Retractable semi-circ. hinge, A4 stainless steel
FLPHNGE-PRECCAST-POL-A4-81X64MM
Art.-no. 5176053201
EAN 4056807316598
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
A4 stainless steel semi-round polished cast part
Perfect finish in polished A4 stainless steel:
- high strength in harsh environment,
- quality polished finish
High mechanical strength: thicker cast part
- high strength in harsh environment,
- quality polished finish
High mechanical strength: thicker cast part
Product information
Datasheets(X)
Application areaSailing, water sports, carpentry...
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
Diameter of hole | 6 mm |
Required particle-board screw diameter | 5 mm |
Width | 64 mm |
Length | 81 mm |
