Hinge Type B
Flap hinge round stainless steel A4
FLPHNGE-RD-A4-D64MM
Art.-no. 5176053200
EAN 4056807170077
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Round polished cast A4 stainless steel part
Flawless polished A4 stainless steel finish:
- Highly resistant to harsh environments
- High-quality polished finish
High mechanical resistance:
- Cast parts with a greater thickness
- Highly resistant to harsh environments
- High-quality polished finish
High mechanical resistance:
- Cast parts with a greater thickness
Product information
Datasheets(X)
Application areaSailing, watersports, woodwork etc.
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
Diameter of hole | 6 mm |
Required particle-board screw diameter | 5 mm |
Width | 64 mm |
Length | 64 mm |
