High-temperature protective blanket HTD 900
HTEMPPROTBLANK-HTD900-3000X2000
Art.-no. 0984350007
EAN 4099618680182
Register now and access more than 125,000 products
- Resistant to sparks, cinders, welding beads
- Asbestos-free
- Application temperature: 750°C, briefly: 900°C
Datasheets(X)
For soldering work on pipe connections
Length | 3000 mm |
Width | 2000 mm |
Material | Fibre glass |
Max. temperature resistance | 750 °C |
Max. short-term temperature resistance | 900 °C |