Welcome to Würth Netherlands For trade customers only

High-performance quick friction gun

Manual caulking gun for cartridges Heavy
MANCLKGGUN-CART-HEAVY-310ML

Art.-no. 0891022

EAN 4065746552318

Individual price display after login
High-performance quick friction gun

Art.-no. 0891022

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Cartridge dispenser for fast, easy and reliable operation
  • Safe one-handed operation thanks to the comfort handle

  • Reinforced nylon construction for easy and comfortable operation

  • 360° rotating cartridge shell

  • The snap closure keeps the cartridge in the correct position, even during overhead work

  • Anti-drip function and relief integrated in the trigger

  • Exact material dosing without dripping

  • Transmission ratio 18:1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Black grey RAL 7021

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information