Welcome to Würth Netherlands For trade customers only

Hexagonal nut with flange and clamping piece (all-metal) EN 1664, plain 8 steel

NUT-HEX-FLG-EN1664-8-WS8-M5

Art.-no. 45278025

EAN 4067992445659

Individual price display after login
Hexagonal nut with flange and clamping piece (all-metal) EN 1664, plain 8 steel

Art.-no. 45278025

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO EN 1664 replaces DIN 6927 | There is some limited similarity | Nuts with fine thread included in DIN EN 1667 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M5

Height (h1)

6.2 mm

Flange diameter (dc)

11.8 mm

External drive (s1)

WS8

Standards

EN 1664

Material

Steel

Property class

8

Surface

Plain

RoHS-compliant

Yes

Locking device operating principle

Single part clamping nut metal

Locking function

Locking against loosening by clamping

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information