Welcome to Würth Netherlands For trade customers only

Hexagonal nut with clamping piece (all-metal) Similar to DIN 980, steel 8, copper-plated

Similar to DIN 980 V, steel 8, copper-plated
NUT-HEX-SLOK-SIDIN980-V-8-WS12-(C4L)-M8

Art.-no. 03698 12
EAN 4024835662611

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread was included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M8

Height (m1)

6.6 mm

External drive (s1)

WS12

Standards

DIN Similar to 980

Material

Steel

Property class

8

Surface

Copper plated

Locking device operating principle

Single part clamping nut metal

Locking function

Locking against loosening by clamping

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information