Hexagonal nut, low profile

DIN 439 plain A2 stainless steel
NUT-HEX-DIN439-B-A2-WS70-M45

Art.-no. 032845

Prices for customers after login

Hexagonal nut, low profile

Art.-no. 032845

Prices for customers after login

Quantity

PU

x10 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 439, A2 stainless steel, plain, shape B
Notice

DIN 439 shape B has been withdrawn and replaced by ISO 4035. There is some similarity (strength classes for stainless steels changed from 50 to 025 and from 70 to 035) | Widths across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | Only standard thread is included in ISO 4035.| Fine thread was moved to ISO 8675.

Product information

Würth Catalogue(X)

Datasheets(X)

CAD Data (available after login)

Certificates/Documents(X)

Thread type x nominal diameter (D)

M45

Height (m1)

22.5 mm

External drive (s1)

WS70

Standards

DIN 439

Material

Stainless steel A2

Surface

Plain

Drive type

Outer hexagon

Thread type

Metric thread

Thread format

Standard metric thread

RoHS-compliant

Yes

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information