Welcome to Würth Netherlands For trade customers only

Hexagon nut, low profile DIN 439, A2 stainless steel, plain, shape B

DIN 439 plain A2 stainless steel
NUT-HEX-DIN439-B-A2-WS7-M4

Art.-no. 03284

EAN 4062856026722

Individual price display after login
Hexagon nut, low profile DIN 439, A2 stainless steel, plain, shape B

Art.-no. 03284

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 439 shape B has been withdrawn and replaced by ISO 4035. There is some similarity (strength classes for stainless steels changed from 50 to 025 and from 70 to 035) | Widths across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | Only standard thread is included in ISO 4035.| Fine thread was moved to ISO 8675.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M4

Height (m1)

2.2 mm

External drive (s1)

WS7

Standards

DIN 439

Material

Stainless steel A2

Surface

Plain

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information