Welcome to Würth Netherlands For trade customers only

Hexagonal nut, low profile DIN 439, steel 04/05, zinc-plated, blue passivated (A2K)

DIN 439 steel zinc plated
NUT-HEX-DIN439-B-04-WS46-(A2K)-M30

Art.-no. 031830
EAN 4038898292296

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 439 shape B has been withdrawn and replaced by ISO 4035. There is some similarity (strength classes for stainless steels changed from 50 to 025 and from 70 to 035) | Widths across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | Only standard thread is included in ISO 4035.| Fine thread was moved to ISO 8675.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M30

Height (m1)

15 mm

External drive (s1)

WS46

Standards

DIN 439

Material

Steel

Property class

04

Surface

Zinc plated

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information