Welcome to Würth Netherlands For trade customers only

Hexagonal nut, low profile DIN 439, steel 04/05, zinc-plated, blue passivated (A2K)

DIN 439 steel zinc plated
NUT-HEX-DIN439-B-04-WS13-(A2K)-M8

Art.-no. 03188
EAN 4011231336581

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 439 shape B has been withdrawn and replaced by ISO 4035. There is some similarity (strength classes for stainless steels changed from 50 to 025 and from 70 to 035) | Widths across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | Only standard thread is included in ISO 4035.| Fine thread was moved to ISO 8675.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M8

Height (m1)

4 mm

External drive (s1)

WS13

Standards

DIN 439

Material

Steel

Property class

04

Surface

Zinc plated

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information