Hexagonal nut, flat profile DIN 936, steel, plain
DIN 936 steel plain
NUT-HEX-DIN936-17H-WS36-M24
Register now and access more than 125,000 products
DIN 936 was withdrawn and not replaced. There is some limited similarity (Withdrawn without replacement | Recommendation: Use of nuts according to ISO 4035 as broadly identical in terms of dimensions).
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (D) | M24 |
Height (m1) | 10 mm |
External drive (s1) | WS36 |
Standards | DIN 936 |
Material | Steel |
Surface | Plain |
Hardness category | 17H |
Drive type | Outer hexagon |
Product class | B |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |