Welcome to Würth Netherlands For trade customers only

Hexagonal nut, flat profile DIN 936, zinc-plated steel, blue passivated (A2K)

DIN 936 steel zinc plated
NUT-HEX-DIN936-04-WS24-(A2K)-M16

Art.-no. 031916
EAN 4011231336772

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 936 was withdrawn and not replaced. There is some limited similarity (Withdrawn without replacement | Recommendation: Use of nuts according to ISO 4035 as broadly identical in terms of dimensions).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M16

Height (m1)

8 mm

External drive (s1)

WS24

Standards

DIN 936

Material

Steel

Property class

04

Surface

Zinc plated

Drive type

Outer hexagon

Product class

A

Thread type

Metric thread

Thread form

Standard metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information