Hexagonal nut, 3xd high WN 6334 A2 stainless steel, plain
WN 6334 / DIN 6334 plain A2 stainless steel
NUT-HEX-WN6334-A2-WS46-M30
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M30 |
Height (m1) | 90 mm |
External drive (s1) | WS46 |
Standards | WN 6334 |
Material | Stainless steel A2 |
Surface | Plain |
Design | High profile |
Width across corners (e) | 51.28 mm |
RoHS-compliant | Yes |