Hexagon nut with fine thread ISO 8673, steel 8, zinc-plated, blue passivated (A2K)
ISO 8673 steel 8 zinc plated fine thread
NUT-HEX-ISO8673-8-WS21-(A2K)-M14X1,5
Register now and access more than 125,000 products
ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter x pitch (D) | M14 x 1.5 |
Height (m1) | 12.8 mm |
External drive (s1) | WS21 |
Standards | ISO 8673 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread form | Fine pitch thread |
Thread type | Metric thread |