Hexagon nut with fine thread DIN 934, steel I10I, plain
DIN 934 steel I10I plain fine thread
NUT-HEX-DIN934-I10I-WS19-M12X1,5
Register now and access more than 125,000 products
Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter x pitch (D) | M12 x 1.5 |
Height (m1) | 10 mm |
External drive (s1) | WS19 |
Standards | DIN 934 |
Material | Steel |
Property class | 10 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type | Metric thread |