Welcome to Würth Netherlands For trade customers only

Hexagon nut with fine thread DIN 934, A4 stainless steel, plain

DIN 934 stainless steel A4 plain fine thread
NUT-HEX-DIN934-A4-S46-M30X1,5

Art.-no. 032630 15
EAN 4045727540176

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M30 x 1.5

Height (m1)

24 mm

External drive (s1)

WS46

Standards

DIN 934

Material

Stainless steel A4

Property class

70

Surface

Plain

RoHS-compliant

Yes

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information