Hexagon nut, low profile with fine thread DIN 439, A4 stainless steel, plain
DIN 439 stainless steel A4 plain fine thread
NUT-HEX-DIN439-B-A4-WS13-M8X1,0
Register now and access more than 125,000 products
DIN 439 shape B with fine thread has been withdrawn and replaced by ISO 8675. There is some similarity (strength class for stainless steels changed from 50 to 025 and from 70 to 035) | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 8675 only contains fine thread. | Standard thread has been moved to ISO 4035.
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter x pitch (D) | M8 x 1 |
Height (m1) | 4 mm |
External drive (s1) | WS13 |
Standards | DIN 439 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |