Welcome to Würth Netherlands For trade customers only

Hexagon nut, low profile with fine thread DIN 439, steel, zinc-plated blue passivated (A2K)

DIN 439 steel zinc plated fine thread
NUT-HEX-DIN439-B-04-WS36-(A2K)-M24X1,5

Art.-no. 031824 15
EAN 4038898636847

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 439 shape B with fine thread has been withdrawn and replaced by ISO 8675. There is some similarity (strength class for stainless steels changed from 50 to 025 and from 70 to 035) | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 8675 only contains fine thread. | Standard thread has been moved to ISO 4035.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M24 x 1.5

Height (m1)

10.9 mm

External drive (s1)

WS36

Standards

DIN 439

Material

Steel

Property class

04

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information