Welcome to Würth Netherlands For trade customers only

Hexagon nut, low profile ISO 4035 steel 04, zinc-plated blue passivated (A2K)

ISO 4035 steel 04 zinc plated
NUT-HEX-ISO4035-04-WS16-(A2K)-M10

Art.-no. 031870110
EAN 4047376429932

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity |Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter for M1.8 removed | ISO 4035 only governs standard thread | Fine thread was moved to ISO 8675.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M10

Height (m1)

5 mm

External drive (s1)

WS16

Standards

ISO 4035

Material

Steel

Property class

04

Surface

Zinc plated

Drive type

Outer hexagon

Product class

A

Thread type

Metric thread

Thread form

Standard metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information