Hexagon nut, flanged
Hexagon nut, flanged, others
NUT-HEX-FLG-EN1661-10-(ZFSHL)-M14
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M14 |
Height (h1) | 14 mm |
Flange diameter (dc) | 29.9 mm |
External drive (s1) | WS21 |
Standards | EN 1661 |
Material | Steel |
Property class | 10 |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
Design | With flange |
Thread form | Standard metric thread |
Min./max. friction | 0.09-0.14 µ |