Hexagon nut Stainless steel A2, galvanised
DIN 934 stainless steel A2 70 zinc plated
NUT-HEX-DIN934-A2-(ZN)-WS13-M8
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (D) | M8 |
Height (m1) | 6.14 mm |
External drive (s1) | WS13 |
Standards | DIN 934 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Zinc plated |
RoHS-compliant | Yes |