Welcome to Würth Netherlands For trade customers only

Hexagon nut Stainless steel A2, galvanised

NUT-HEX-DIN934-A2-(ZN)-WS10-M6

Art.-no. 032200006

EAN 4046777994988

Individual price display after login
Hexagon nut Stainless steel A2, galvanised

Art.-no. 032200006

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

These nuts are treated with a zinc layer. The zinc layer reduces the friction, so the chance of cold welding is eliminated or barely present.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIn situations where cold welding must be avoided.

Thread type x nominal diameter (D)

M6

Height (m1)

4.70 mm

External drive (s1)

WS10

Standards

DIN 934

Material

Stainless steel A2

Property class

70

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information