Hexagon nut with small width across flats
DIN 934 similar to steel I6I/I8I zinc-plated small size
NUT-HEX-SIDIN934-I8I-WS14-(A2K)-M10
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (D) | M10 |
Height (m1) | 8 mm |
External drive (s1) | WS14 |
Material | Steel |
Property class | I8I |
Surface | Zinc plated |
RoHS-compliant | Yes |