Welcome to Würth Netherlands For trade customers only

Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)

DIN 934 steel I6I / I8I zinc plated
NUT-HEX-DIN934-I8I-WS55-(A2K)-M36

Art.-no. 031736

EAN 4011231334341

Individual price display after login
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)

Art.-no. 031736

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M36

Height (m1)

29 mm

External drive (s1)

WS55

Standards

DIN 934

Material

Steel

Property class

I8I

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information