Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)
DIN 934 steel I6I / I8I zinc plated
NUT-HEX-DIN934-I8I-WS30-(A2K)-M20
Art.-no. 031720
EAN 4011231334006
Register now and access more than 125,000 products
Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
 
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Datasheets(X)
![]()  | |
Thread type x nominal diameter (D)  | M20  | 
Height (m1)  | 16 mm  | 
External drive (s1)  | WS30  | 
Standards  | DIN 934  | 
Material  | Steel  | 
Property class  | I8I  | 
Surface  | Zinc plated  | 
RoHS-compliant  | Yes  | 
