Hexagon nut DIN 934, steel I8I, hot-dip galvanised (hdg)
DIN 934 steel I6I / I8I hot dip galvanized
NUT-HEX-DIN934-I8I-WS17-(HDG)-M10
Register now and access more than 125,000 products
Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (m1) | 8 mm |
External drive (s1) | WS17 |
Standards | DIN 934 |
Material | Steel |
Property class | I8I |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |