Welcome to Würth Netherlands For trade customers only

Hexagon nut DIN 934, A2 stainless steel, plain

DIN 934 stainless steel A2 plain
NUT-HEX-DIN934-A2-WS6-M3,5

Art.-no. 032235

EAN 4048539648177

Prices for customers after login
Hexagon nut DIN 934, A2 stainless steel, plain

Art.-no. 032235

Prices for customers after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M3.5

Height (m1)

2.8 mm

External drive (s1)

WS6

Standards

DIN 934

Material

Stainless steel A2

Property class

50

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information