Welcome to Würth Netherlands For trade customers only

Hexagon nut BUP1000

DIN 934 steel I8I BUP1000
NUT-HEX-M8-BUP1000

Art.-no. 0317281008

EAN 4058794510492

Prices for customers after login
Hexagon nut BUP1000

Art.-no. 0317281008

Prices for customers after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Surface treatment


  • Part of the BUP1000 system

  • Suitable for indoor and outdoor applications

  • Withstands at least 1000 hours in salt spray test (max. 5% red rust) in accordance with ISO 9227


Tested for fire safety

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M8

Height (m1)

6.8 mm

External drive (s1)

WS13

Standards

DIN 934

Material

Steel

Property class

I8I

Surface

BUP 1000

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information