Welcome to Würth Netherlands For trade customers only

Hexagon bolt with thread up to head

DIN 933 steel 10.9 silver zinc flake
SCR-HEX-DIN933-10.9-WS22-(ZFSHL)-M14X55

Art.-no. 010251455
EAN 4061975206763

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 933, steel 10.9, zinc flake, silver (ZFSHL)

Zinc-flake coatings are chromium(VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that have vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFHSL is as follows:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

    • Adjusted friction coefficient range from 0.09–0.14 μ due to top coat with integrated lubricating particles

    Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Thread type x nominal diameter (d1)

    M14

    Length (l1)

    55 mm

    Head height (k1)

    8.8 mm

    External drive (s1)

    WS22

    Standards

    DIN 933

    Material

    Steel

    Property class

    10.9

    Surface

    Flake zinc silver

    Corrosion protection period

    720 h

    Head type

    Hexagon head

    Drive type

    Outer hexagon

    Thread type

    Metric thread

    Thread form

    Standard metric thread

    Diseño de la rosca

    Full thread

    Diámetro del vástago

    14 mm

    Thread length (metric thread)

    55 mm

    Product class

    A

    Compatible con RoHS

    Yes

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information