Heavy-duty angle bracket Hot-dip zinc-plated
DORP.HOEK-ZWAAR-(TZN)-300X300X60X6-82417
Art.-no. 9501001648
EAN 8714318106560
Register now and access more than 125,000 products
Datasheets(X)
Limb length x limb length 2 | 300 x 300 mm |
Width of side | 60 mm |
Thickness | 6 mm |
Diameter of hole | 7 mm |
Material | Steel |
Surface | Hot dip galvanized |
Hole pattern masonry connector | 8/7 |