Welcome to Würth Netherlands For trade customers only

Heavy (S) series adjustable L-connector, preinstalled DIN2353, frame

FFS 16 L-CONNECT. PREADJUST. DIN2353

Art.-no. 5973100328

EAN 4061975235756

Individual price display after login
Heavy (S) series adjustable L-connector, preinstalled DIN2353, frame

Art.-no. 5973100328

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

24° DIN bevel tapers and MM male and female thread

DIN ferrule connectors for high-quality hydraulic pipe installations in various machinery and equipment applications



  • S-series FFS adjustable L-connector, st/mt/mt

  • Pre-assembled

  • Nuts and ferrules sold separately
Notice

Nuts and cutting ring connectors have their own product numbers

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pipe diameter

16 mm

Nominal pressure PN

400

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information