Welcome to Würth Netherlands For trade customers only

Headlight detailing set 58 pieces

HDLGHTDTL-SET-58PCS

Art.-no. 0988041094

EAN 4052703466733

Individual price display after login
Headlight detailing set 58 pieces

Art.-no. 0988041094

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for all polycarbonate and plastic headlights
Restores dull and glaring headlights to a high sheen and gives your customers an alternative to replacing.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThese days, dull headlights are a reason to fail a car at its MOT.
The set provides a quick and inexpensive solution to this problem.
It also significantly improves the appearance of the car, making it an ideal set for occasion car hire companies.
Instructions

Step-by-step instructions


1. Cover adjacent car parts using tape.


2. Clean headlight with insect remover and wipe with a microfibre cloth.


3. First sanding using 2000-grit sanding disc; moisten, select lowest speed,


wipe and ensure that the headlight is evenly polished.


4. Second sanding using 4000-grit sanding disc; moisten, select lowest speed,


wipe and ensure that the headlight is evenly polished.


5. Polish with polishing pad orange and fast grinding polish P10 plus; select highest speed.


Cover polishing pad once all over with thin layer of fast grinding polish P10 plus. After polishing, remove


headlight completely.


6. Allow the sealing action of the polymer surface protection to work, then remove.



Alternatively: finish with clear varnish


6. Instead of applying polymer surface protection, clean the polished


surface with silicone remover aqua (art. no. 5867 000 120).


7. Apply the PC primer (art. no. 5867 000 150) in a criss-cross motion. Then allow


to air dry until the lamp is bright again.


8. Apply the 2-component clear varnish (art. no. 5867 000 124) according to the instructions on the can.



TIP:


The following article numbers can be ordered for coarser pads.


Zebra Useit Superpad:


  • 500 grit: art.nr. 0587 401 050

  • 1000 grit:art.no. 0587 401 100

  • 1500 grit:art.no. 0587 401 150
Headlight detailing set 58 pieces including:
4 x
Polishing pads

POLPAD-ORANGE-SOFT-D90X25MM

Description:
Soft 90 mm Thickness: 25 mm
Polishing pads in different abrasive grades
Quantity: 4 x
25 x
Finishing disc Useit® Superpad SG

DSPAP-USEIT-SG2-2000-D75MM

Description:
Grinding pattern: 2000 75 mm
The finishing disc for finishing and polish sanding.
Quantity: 25 x
25 x
Finishing disc Useit® Superpad SG

DSPAP-USEIT-SG2-4000-D75MM

Description:
Grinding pattern: 4000 75 mm
The finishing disc for finishing and polish sanding.
Quantity: 25 x
1 x
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/4IN

Description:
14 mm 39 mm R 1/4 inch ET
With male thread
Quantity: 1 x
1 x
Pneumatic mini random orbital sander DME 75

RANORBSNDR-PN-MINI-DME75

Description:
15000 rpm
Powerful, small compressed air random orbital sander for minor sanding tasks and headlight repairs
Quantity: 1 x
1 x
Fast grinding polish P10 Plus

POL-(FASTCUT PLUS)-P10-1KG

Description:
1 kg
Highly abrasive high-gloss polish for quickly removing surface defects in fresh repairs and fully hardened top coats
Quantity: 1 x
1 x
Polymer surface protection

PNTSEAL-POLYMER-SURFACEPROT-500ML

Description:
500 ml
For sealing and preserving smooth surfaces as well as for removing polishing streaks and holograms
Quantity: 1 x
1 x
Microfibre cloth duo

MICROCLTH-(DUO)-BLUE-40X40CM

Description:
70% polyester, 30% polyamide
One side for cleaning and one side for polishing
Quantity: 1 x
1 x
Storage box with cover

STRGBOX-PLA-EMPTY-RED-400X300X270

Description:
400 mm; 300 mm; 270 mm
Universal and practical storage or transport box
Quantity: 1 x
6 x
Precision crepe tape

CRPTPE-PREC-38MMX50M

Description:
Yellow (base material) Width: 38 mm
Special paper tape for the highest requirements during masking work in the painting, automotive and metal sectors.
Quantity: 6 x
1 x
Insect remover with special foam formula

INSREM-SPRAYBOTTLE-500ML

Description:
Plastic bottle 500 ml
For fast and reliable removal of insect residues on glass, chrome, paint and plastic surfaces
Quantity: 1 x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Finishing disc Useit® Superpad SG

DSPAP-USEIT-SG3-500-D75MM

The finishing disc for finishing and polish sanding.
x 20 pcs
Finishing disc Useit® Superpad SG

DSPAP-USEIT-SG2-1000-D75MM

The finishing disc for finishing and polish sanding.
x 25 pcs
Finishing disc Useit® Superpad SG

DSPAP-USEIT-SG2-1500-D75MM

The finishing disc for finishing and polish sanding.
x 25 pcs
2-component clear lacquer Rapid

CLRLACSPR-2K-RAPID-CLEARCOAT-250ML

For permanent sealing of touched-up surfaces and newly painted small parts
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information