Hansen quick-action connector plug, steel BSP internal cone ISO 7241-1B
HANSEN COUPLING PLUG R1
Art.-no. 5976005038
EAN 4058794890327
Register now and access more than 125,000 products
Hansen ISO B series quick connector, male connector.
- Sizes 1/8″ to 1 1/4″
- NOTE: Size 1 1/4″ differs in design from the rest of the series
Datasheets(X)
Connection thread | R 1 inch |
Material | Zinc/Steel |
Min./max. temperature resistance | -40 to 121 °C |
Product weight (per item) | 341.000 g |