Handrail tie Type LS
Type LS scaffolding anchor
LEUNANK-T.LS-(SZN)-150X90X1,25XD16-10061
Art.-no. 9501000408
EAN 8714318101497
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
An LS-type handrail tie is a mounting plate that is suitable for gluing and can be used in combination with the Allround Layher system.
Product information
Datasheets(X)
Thickness | 1.25 mm |
Surface | Sendzimir galvanized |
Material | Steel |
Hole pattern masonry connector | 2/5-8/10-1/20 |
Width | 90 mm |
Length | 256 mm |