Welcome to Würth Netherlands For trade customers only

Hand drill EHB 32/2.2 R R/L

Manual screw driller EHB 32/2.2 R R/L
MACHINE-HND-EL-(EHB32/2.2R-R/L)-WUERTHV

Art.-no. 0997676867

EAN 4057708722099

Individual price display after login
Hand drill EHB 32/2.2 R R/L

Art.-no. 0997676867

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely high-torque hand drill for inserting very large full-thread wood screws.

Maximum machine protection


Soft start, thermal and overload cut-off



Optimum adjustment to screw diameter


Torque control, speed adjustment and constant speed control



User protection


Mechanical safety coupling

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Metal and timber construction, metalworking, mechanical engineering, plant construction and vehicle construction

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1800 W

Min./max. rotation speed at nominal load in 1st gear

60-140 rpm

Min./max. rotation speed at nominal load in 2nd gear

200-470 rpm

Max. drilling diameter in steel

32 mm

Max. drilling diameter in aluminium

60 mm

Max. drilling diameter in wood

100 mm

Clamping neck diameter

65 mm

Weight of machine

6.4 kg

Cable length

3.15 m

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Chuck adapter DIN 228

DRLCHUKHOLD-TAPMNDRL-3

x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information