Hand brush with dustpan
Brush set
HNDBRSH-DSTPN-PLA-BEIGE-51MM
Register now and access more than 125,000 products
Datasheets(X)
Product weight (per item) | 225.000 g |
Length | 360 mm |
Width | 230 mm |
Length of bristles | 51 mm |
Material of bristles | Synthetic |
Material of long handle | Plastic |