Hand and nail brush
Plastic hand and nail brush, one-sided
HND/NLBRSH-1SIDE-PLA-120X45X40
Art.-no. 0891350109
EAN 4050641645463
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Premium quality
Base made of hard plastic.
Product information
Datasheets(X)
Colour | Black |
Material | Polycarbonate - PC |
Material of bristles | Nylon |
Length | 120 mm |
Width | 45 mm |
Height | 40 mm |