Hammer nut, steel
Hammer nut, steel
NU-HAM-ST-SLOT10-M8
Art.-no. 4952500149
EAN 4056807472799
Register now and access more than 125,000 products
- Breaks up the anodised layer and creates a secure connection for electrostatic discharge
Datasheets(X)
![]() | |
Profile type | B |
Thread type x nominal diameter (M) | M8 |
Length (l1) | 19 mm |
Width (b1) | 9.7 mm |
Suitable for flute width (N) | 10 mm |
Height of the nut (h1) | 5.8 mm |
Shaft height (h2) | 3.0 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
