Hammer head fastener
Hammer head screw steel zinc plated
HAMHDFXNG-HB-M6-(VZ)-R0-8
Art.-no. 9501014906
EAN 4065746802031
Register now and access more than 125,000 products
- The special shape of the head allows insertion at any point of the profile
- Particularly suitable for mounting clips
Datasheets(X)
![]() | |
Nominal diameter (G) | 6 mm |
Length (hammer head and stud bolt) (LG) | 14 mm |
Width (B) | 14 mm |
Thickness (t) | 5 mm |
Surface | Zinc plated |
Material | Steel |
Thread type | Metric thread |
