Nightstart halogen bulb +90 % For active drivers who care about safety
Halogen bulb vehicle Nightstar plus 90 %
BULB-H4-(NIGHTSTAR 90)-P43T-12V-60/55W
Register now and access more than 125,000 products
Lights the road up to 90 % more with a beam of 50-75 m
Enables faster reactions in the event of obstacles, hazards and signage
Relaxed, fatigue-free driving
The white light relieves the eyes
Elegant product packaging to promote counter sales
Datasheets(X)
Passenger cars
Type description | H4 Nightstar plus 90 |
Nominal voltage | 12 V/DC |
Socket designation | P43t |
Power rating | 60 W |
Power of second spiral coil | 55 W |