Welcome to Würth Netherlands For trade customers only

Half shell set 3 pieces, ∅ 92 mm

Half shell set for wheel bearing tool set 3 pcs
WHLBEARTL-HALF-BOWL-W-ADAPT-92MM

Art.-no. 1952005735

EAN 4099618055027

Individual price display after login
Half shell set 3 pieces, ∅ 92 mm

Art.-no. 1952005735

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

As an addition to Würth compact bearing tools
  • Special tool for the correct removal and installation of compact wheel bearings on the rear axle of a range of vans from the Stellantis group and Toyota

  • It is not necessary to remove the steering knuckle or the ABS sensor

  • Installed directly on vehicle

  • Due to the bearing dimension of 92 mm, it is recommended that this be used in combination with a Würth hydraulic component such as the 17 t hollow piston cylinder and hand pump


Scope of delivery:


  • 1x half shell removal set, 2 pieces

  • 1x pressure piece
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Citroën Jumpy from 2011/Spacetourer from 2016

  • Opel Vivaro C 2019/Zafira Life from 2019

  • Vauxhall Vivaro Life + Vivaro C from 2019

  • Peugeot Expert from 2016/Traveller from 2016/Partner III from 2021

  • Toyota ProAce from 2016

  • For use in place of OEM J-0562

  • OEM part numbers

Citroen, Opel, Peugeot: 9819074780, Toyota: SU001A6528 as well as FAG: 713 6506 80/SKF: VKBA 7120 etc.

Product weight (per item)

2477.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information