Grooved taper pin ISO 8744, zinc plated steel
PIN-TAPGRVD-ISO8744-(A2K)-4X16
Art.-no. 0248510416
EAN 4038898525677
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | ISO 8744, DIN 1471 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d) | 4 mm |
Length (l1) | 16 mm |
Product weight (per item) | 1.490 g |
