Grooved taper-pin ISO 8744 A1 stainless steel plain
PIN-TAPGRVD-ISO8744-A1-4X35
Art.-no. 0248540435
EAN 4060052659140
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | ISO 8744 |
Material | Stainless steel A1 |
Surface | Plain |
RoHS-compliant | Yes |
Nominal diameter (d) | 4 mm |
Length (l1) | 35 mm |
Product weight (per item) | 3.455 g |
