Welcome to Würth Netherlands For trade customers only

Grinding disc for exposed concrete

SNDDISC-BET-36-225MM

Art.-no. 09935036

EAN 4099618482694

Individual price display after login
Grinding disc for exposed concrete

Art.-no. 09935036

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Perfect and quick concrete repair
  • Maximum productivity due to high removal rate and long service life in heavy-duty applications

  • Strong adhesion and no clogging of the disc ensure a homogeneous finish, and edges and curves are not an issue

  • Perfect for large areas such as floor, wall and ceiling

  • Fits all long-neck sanders
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

225 mm

Grid size

P36

Backing material

F-weight paper

Material of abrasive medium

Silicon carbide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information