Glue cavity wall tie HSB A4 stainless steel
LIJMSP.ANK-A4-13X95X22-35/15-21364
Art.-no. 9501000737
EAN 8714318103798
Register now and access more than 125,000 products
Stabilisation
Flat strip with angle setting is attached (with a screw) to the timber frame construction inner wall, this is then glued with the flat end in the joint of the outer wall.
Datasheets(X)
Length | 95 mm |
Suitable for max. bowl spacing | 35 +/- 15 mm |
Material | Stainless steel A4 |
Thickness | 1.25 mm |
Height | 13 mm |
Width | 22 mm |
Hole pattern masonry connector | 4/4-2/7 |