Glow plug tool assortment for Mercedes, M8x1 and M10x1 Mercedes 44 pieces
Tool assortment for glow plugs MB 44 pieces
MB SORT FOR REM BROKEN GLOW PLUGS, COMPL

Register now and access more than 125,000 products
- For removing broken glow plugs and cleaning the complete glow plug shaft
- As an alternative to the complete set, all set components can also be selected in the form of 3 modules. All set components, including wearing parts, are deliverable separately.
The complete set contains the following 3 modules:
- 27-piece: Removing glow plugs if the drive hex is broken. Glow plug thread in the cylinder head is retained.
- 11-piece: Removing the tip of the glow plug if it has broken off. No damage to the glow plug mount in the cylinder head.
- 6-piece: Cleaning the complete glow plug shaft in the cylinder head. Correct preparation before fitting the glow plug.
Application list | |
Thread | Engine |
M8x1 | For OM 640/642 |
M10x1 | For OM 611/612/613/646/647/648 |
M10x1 | For OM 668 |
Datasheets(X)
Number of pieces in assortment/set | 44 |
Product weight (per item) | 6765.000 g |