Welcome to Würth Netherlands For trade customers only

Glazing block With slip protection

Glazing packer with non-slip protection
GLZNGPCKR-W.SLPPROT-26X3

Art.-no. 08754263
EAN 4011231801300

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For long-lasting, professional block setting of glazing units
  • Material: Polypropylene

  • Ageing-resistant

  • Temperature-resistant

  • Optimised rib system for high load-bearing capacity

  • Verified compatibility with conventional glazing sealants (based on polysulphide, polyurethane and silicone)

  • An injected spring element prevents the vertical sides of the window element from slipping after block setting
Notice

Notes on application


Glazing must be set in such a way that the glass edges are not overstrained. The glass edges must not touch the frame at any point. The installation position and number of glazing blocks should comply with glazing trade technical guideline no. 3 "Packing glazing units".

Glazing packers verified as compatible with cured sealants of double glazing edge bond


  • Test report 607 41481/4

  • Tests carried out in line with IfT Rosenheim guideline VE 05/01 "Verified compatibility of glazing packers" in conjunction with conventional sealants used for double glazing edge bonds based on polysulphide, polyurethane, silicone, Würth Natural Stone Sealant and Würth Glass Active Sealing Compound.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Packer alignment


Packers should be positioned about one packer length from the corners of the glazing units. The distance can be reduced to 20 mm in some cases if the risk of glass breakage is not increased by the frame and the position of the packer. Packers can be positioned about 250 mm from the corners of very wide, fixed glazing units. Glazing packers must be positioned over a frame fastening point. The number of glazing packers should be increased accordingly for heavy glazing units.

Thickness

3 mm

Width

26 mm

Length

100 mm

Material

PP - Polypropylene

Colour

Red

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Block trowel

WNDWWDGE-PLA-RED

Facilitates lifting and alignment of glazing units
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information